Zoro Homepage

Spiral Point Tap, 5/8"-11, Bottoming, 3 Flutes

  • Mfr # C83088

  • Zoro # G410037037


product price: $49.19
/ea

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Limit
H3
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83088
Zoro #
G410037037
UPC #
697334036623
Country of Origin
United States

Dimensions

Tap Thread Size
5/8"-11
Shank Dia.
0.4800 in
Overall Length
3.8100 in
Thread Length
1.0900 in
Drill Bit Size
5/8 in
Thread Size
5/8"-11
75% Thread Drill Size
13.50 mm
Tap Length Standard
USCTI
Square Size
0.5625 x 0.3600 in

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Limit
H3
Tap Material
High Speed Steel
Standards
USCTI Table 302A
Measurement System
Decimal Inch
Thread Standard
UNC
Tap Finish
Bright (Uncoated)
Threads per Inch
11
Thread Direction
Right Hand
Features
General Purpose
Extended Neck
Yes
Primary Material Application ISO Code
N, P
Class of Fit
2B
Tap Shank Standard
USCTI
Primary Material Application
Non-Ferrous (Aluminum), Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight with Square

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.