Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #6-32, Bottoming, 2 Flutes

  • Mfr # C83074

  • Zoro # G010037024


product price: $11.55
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottoming
Number of Flutes
2
Tap Material
High Speed Steel
Shank Dia.
0.1410 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83074
Zoro #
G010037024
UPC #
697334036463
Country of Origin
United States

Dimensions

Tap Thread Size
#6-32
Shank Dia.
0.1410 in
Drill Bit Size
0.138 in
Overall Length
2.0000 in
Tap Length Standard
USCTI
Thread Length
0.3800 in
Thread Size
#6-32
Square Size
0.1875 x 0.1100 in
75% Thread Drill Size
#36

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Tap Material
High Speed Steel
Threads per Inch
32
Thread Limit
H2
Shank Type - Machining
Straight with Square
Tap Finish
Bright (Uncoated)
Thread Standard
UNC
Thread Direction
Right Hand
Tap Shank Standard
USCTI
Standards
USCTI Table 302A
Class of Fit
2B
Measurement System
Decimal Inch
Primary Material Application
Non-Ferrous (Aluminum), Steel
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.