Zoro Homepage

Spiral Point Tap, #6-32, Bottoming, 2 Flutes

  • Mfr # C83348

  • Zoro # G110037108


product price: $14.29
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottoming
Number of Flutes
2
Tap Finish
TiN
Measurement System
Decimal Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83348
Zoro #
G110037108
UPC #
697334036784
Country of Origin
United States

Dimensions

Tap Thread Size
#6-32
Thread Size
#6-32
Shank Dia.
0.1410 in
Thread Length
0.3800 in
Tap Length Standard
USCTI
Drill Bit Size
0.138 in
Overall Length
2.0000 in
Square Size
0.1875 x 0.1100 in
75% Thread Drill Size
#36

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Tap Finish
TiN
Measurement System
Decimal Inch
Threads per Inch
32
Thread Limit
H3
Extended Neck
Yes
Thread Direction
Right Hand
Standards
USCTI Table 302A
Primary Material Application
Non-Ferrous (Aluminum), Steel
Class of Fit
2B
Thread Standard
UNC
Shank Type - Machining
Straight with Square
Tap Shank Standard
USCTI
Primary Material Application ISO Code
N, P
Tap Material
High Speed Steel
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.