Zoro Homepage

Spiral Point Tap, 7/16"-14, Bottoming, 3 Flutes

  • Mfr # C83084

  • Zoro # G010037017


product price: $21.39
/ea

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Threads per Inch
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83084
Zoro #
G010037017
UPC #
697334036579
Country of Origin
United States

Dimensions

Tap Thread Size
7/16"-14
Drill Bit Size
7/16 in
Shank Dia.
0.3230 in
Overall Length
3.1600 in
Thread Length
0.8800 in
Thread Size
7/16"-14
75% Thread Drill Size
U
Tap Length Standard
USCTI
Square Size
0.4062 x 0.2420 in

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Threads per Inch
14
Thread Standard
UNC
Thread Limit
H3
Measurement System
Decimal Inch
Standards
USCTI Table 302A
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight with Square
Features
General Purpose
Tap Shank Standard
USCTI
Primary Material Application
Non-Ferrous (Aluminum), Steel
Class of Fit
2B

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.