Zoro Homepage

Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Steam Oxide

  • Mfr # C86220

  • Zoro # G1595679


product price: $32.15
/ea

Key Features

Shank Dia.
0.323"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86220
Zoro #
G1595679
UPC #
697334917694
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
55/64"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
Not Rated
Size
7/16
Shank Length
2 5/16 in
Square Size
0.2420 in
55% Thread Drill Size
W
Tap Length Standard
DIN
65% Thread Drill Size
V
Thread Size
7/16"-14
75% Thread Drill Size
U
Drill Bit Size
U

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
PER-862SP
Tap Thread Type
UNC
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Steam Oxide
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Class of Fit
2B
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P
Extended Neck
Yes
Threads per Inch
14
Thread Standard
UNC
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI
Thread Limit
2B
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 39/64 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.