Zoro Homepage

Spiral Point Tap, 7/16"-20, Bottoming, 3 Flutes

  • Mfr # C83085

  • Zoro # G810037071


product price: $21.39
/ea

Key Features

Tap Thread Size
7/16"-20
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Size
7/16"-20
Threads per Inch
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83085
Zoro #
G810037071
UPC #
697334036593
Country of Origin
United States

Dimensions

Tap Thread Size
7/16"-20
Thread Size
7/16"-20
Overall Length
3.1600 in
Thread Length
0.8800 in
Drill Bit Size
7/16 in
Shank Dia.
0.3230 in
Tap Length Standard
USCTI
Square Size
0.4062 x 0.2420 in
75% Thread Drill Size
25/64 in

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 25/64 in, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.