Zoro Homepage

Spiral Point Tap, 7/8"-14, Plug, UNF, 4 Flutes, Hard Lube

  • Mfr # C96031

  • Zoro # G1594035


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Material
Cobalt
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96031
Zoro #
G1594035
UPC #
697334920410
Country of Origin
United States

Dimensions

Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
5-33/64"
Tap Thread Size
7/8"-14
Pitch Diameter Limit
Not Rated
Shank Dia.
0.697"
Thread Length
1-19/64"
Size
7/8
Thread Size
7/8"-14
55% Thread Drill Size
20.90 mm
Drill Bit Size
13/16 in
75% Thread Drill Size
20.40 mm
Shank Length
3 1/8 in
65% Thread Drill Size
13/16 in
Tap Length Standard
DIN
Square Size
0.5230 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Cobalt
Tap Chamfer
Plug
Number of Flutes
4
Tap Grouping
Tap
List Number
PER-960SP
Thread Direction
Right Hand
Tap Finish
Hard Lube
Tap Thread Type
UNF
Standards
DIN/ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Thread Limit
2B
Secondary Material Application ISO Code
P
Spiral Direction
Neutral
Class of Fit
2B
Primary Material Application ISO Code
K, M, P
Threads per Inch
14
Extended Neck
Yes
Secondary Material Application
Steel
Shank Type - Machining
Straight
Thread Standard
UNF
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 33/64 in, Cobalt, Hard Lube, Right Hand, Thread Length 2 23/64 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.