Zoro Homepage

Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiAlN

  • Mfr # C86130

  • Zoro # G1595931


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Material
Cobalt
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86130
Zoro #
G1595931
UPC #
697334917281
Country of Origin
United States

Dimensions

Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
5-33/64"
Tap Thread Size
7/8"-9
Shank Dia.
0.697"
Thread Length
1-19/64"
Pitch Diameter Limit
Not Rated
Size
7/8
75% Thread Drill Size
19.50 mm
55% Thread Drill Size
51/64 in
65% Thread Drill Size
25/32 in
Drill Bit Size
49/64 in
Tap Length Standard
DIN
Thread Size
7/8"-9
Shank Length
3 1/8 in
Square Size
0.5230 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Cobalt
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN/ANSI
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
TiAlN
List Number
PRO-861SP
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Shank Type - Machining
Straight
Spiral Direction
Neutral
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
2B
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, N, P
Threads per Inch
9
Secondary Material Application ISO Code
K, M, P
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 33/64 in, Cobalt, TiAlN, Right Hand, Thread Length 2 23/64 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.