Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #8-32, Plug, 2 Flutes

  • Mfr # C83042

  • Zoro # G810037132


product price: $13.49
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Plug
Number of Flutes
2
Drill Bit Size
0.164 in
Tap Shank Standard
USCTI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83042
Zoro #
G810037132
UPC #
697334036098
Country of Origin
United States

Dimensions

Tap Thread Size
#8-32
Drill Bit Size
0.164 in
Thread Size
#8-32
Tap Length Standard
USCTI
Shank Dia.
0.1680 in
Thread Length
0.3800 in
Overall Length
2.1300 in
75% Thread Drill Size
#29
Square Size
0.2500 x 0.1310 in

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Tap Shank Standard
USCTI
Thread Limit
H1
Primary Material Application
Non-Ferrous (Aluminum), Steel
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Thread Standard
UNC
Extended Neck
Yes
Tap Material
High Speed Steel
Threads per Inch
32
Shank Type - Machining
Straight with Square
Measurement System
Decimal Inch
Standards
USCTI Table 302A
Primary Material Application ISO Code
N, P
Class of Fit
3B
Features
General Purpose
Spiral Direction
Right Hand

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size #29, Thread Limit H1, Class of Fit 3B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.