Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Bottoming, 2

  • Mfr # C57098

  • Zoro # G2538879


product price: $10.39
/ea

Key Features

Shank Dia.
Shank Dia.: 0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57098
Zoro #
G2538879
UPC #
697334570981
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Thread Length
7/8"
Tap Thread Size
#10-24
65% Thread Drill Size
#23
Square Size
0.1520 in
55% Thread Drill Size
#21
Drill Bit Size
#26
75% Thread Drill Size
#25
Thread Size
#10-24
Shank Length
1 1/2 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Limit
H3
Extended Neck
Yes
Thread Standard
UNC
Spiral Direction
Neutral
Secondary Material Application ISO Code
K
Class of Fit
2B
Measurement System
Pipe
Secondary Material Application
Cast Iron
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
1012
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees
List Number
1012
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.