Zoro Homepage

Spiral Point Tap, Bottoming, RH, UNC

  • Mfr # C83086

  • Zoro # G910037087


product price: $21.79
/ea

Key Features

Tap Thread Size
1/2"-13
Tap Chamfer
Bottoming
Number of Flutes
3
Shank Dia.
0.3670 in
Measurement System
Decimal Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83086
Zoro #
G910037087
UPC #
697334036609
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-13
Shank Dia.
0.3670 in
Thread Size
1/2"-13
Drill Bit Size
1/2 in
Thread Length
0.9400 in
Overall Length
3.3800 in
Tap Length Standard
USCTI
75% Thread Drill Size
27/64 in
Square Size
0.4375 x 0.2750 in

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.