Zoro Homepage

Spiral Point Tap, M10-1.25, Bottoming, 3 Flutes

  • Mfr # C83099

  • Zoro # G810037088


product price: $20.19
/ea

Key Features

Tap Thread Size
M10-1.25
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Standard
Metric
Thread Size
M10-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83099
Zoro #
G810037088
UPC #
697334036746
Country of Origin
United States

Dimensions

Tap Thread Size
M10-1.25
Thread Size
M10-1.25
Thread Length
31.75 mm
Drill Bit Size
10.00 mm
Shank Dia.
9.68 mm
Overall Length
74.61 mm
Square Size
11.11 x 7.26 mm
75% Thread Drill Size
11/32 in
Tap Length Standard
USCTI

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Standard
Metric
Thread Pitch
1.25 mm
Standards
USCTI Table 302A
Thread Limit
D5
Measurement System
Metric
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Features
General Purpose
Class of Fit
2B
Primary Material Application
Non-Ferrous (Aluminum), Steel
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.