Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes, Steam Oxide

  • Mfr # C86243

  • Zoro # G1595441


product price:  $35.39
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C86243
Zoro #
G1595441
UPC #
697334917922
Country of Origin
United States

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M10-1.5
Thread Length
20.00mm
Pitch Diameter Limit
Not Rated
Size
M10
Drill Bit Size
8.50 mm
Tap Length Standard
DIN
Shank Length
60.00 mm
55% Thread Drill Size
8.90 mm
Square Size
7.26 mm
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
PER-862SP
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Standards
DIN/ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Thread Limit
6H
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Thread Pitch
1.50 mm
Spiral Direction
Neutral
Measurement System
Metric
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt, Black Oxide, Right Hand, Thread Length 40 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.