Spiral Point Tap, M12-1.25, Plug, Metric Fine, 3 Flutes, Steam Oxide

  • Mfr # C86244

  • Zoro # G1595435


product price:  $36.79
/ea

Key Features

Shank Dia.
9.32mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86244
Zoro #
G1595435
UPC #
697334917939
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M12-1.25
Thread Length
29.00mm
Pitch Diameter Limit
Not Rated
Size
M12
Shank Length
70.00 mm
Tap Length Standard
DIN
Drill Bit Size
10.80 mm
Thread Size
M12x1.25
Square Size
6.99 mm
75% Thread Drill Size
10.78 mm
65% Thread Drill Size
10.94 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
PER-862SP
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Grouping
Tap
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Spiral Direction
Neutral
Measurement System
Metric
Tap Shank Standard
ANSI
Thread Limit
6H
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Thread Pitch
1.25 mm
Thread Standard
Metric Fine
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.25, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Right Hand, Thread Length 40 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.