Zoro Homepage

Spiral Point Tap, M12-1.75, Bottoming, 3 Flutes

  • Mfr # C83346

  • Zoro # G810037064


product price: $31.29
/ea

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Bottoming
Number of Flutes
3
Measurement System
Metric
Standards
USCTI Table 302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83346
Zoro #
G810037064
UPC #
697334036760
Country of Origin
United States

Dimensions

Tap Thread Size
M12-1.75
Drill Bit Size
12.00 mm
Thread Length
42.07 mm
Thread Size
M12-1.75
Overall Length
85.72 mm
Shank Dia.
9.32 mm
Tap Length Standard
USCTI
Square Size
11.11 x 6.99 mm
75% Thread Drill Size
13/32 in

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
3
Measurement System
Metric
Standards
USCTI Table 302A
Thread Pitch
1.75 mm
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Limit
D6
Thread Direction
Right Hand
Thread Standard
Metric
Primary Material Application
Non-Ferrous (Aluminum), Steel
Spiral Direction
Right Hand
Features
General Purpose
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Class of Fit
2B

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 85.72 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 13/32 in, Thread Limit D6, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.