Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M1.6-0.35, Bottoming, 2 Flutes

  • Mfr # C83090

  • Zoro # G110037054


product price: $29.19
/ea

Key Features

Tap Thread Size
M1.6-0.35
Tap Chamfer
Bottoming
Number of Flutes
2
Tap Material
High Speed Steel
Standards
USCTI Table 302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83090
Zoro #
G110037054
UPC #
697334036647
Country of Origin
United States

Dimensions

Tap Thread Size
M1.6-0.35
Shank Dia.
3.58 mm
Overall Length
41.27 mm
Thread Size
M1.6-0.35
Thread Length
7.94 mm
Drill Bit Size
1.60 mm
Tap Length Standard
USCTI
Square Size
4.76 x 2.79 mm
75% Thread Drill Size
#55

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Tap Material
High Speed Steel
Standards
USCTI Table 302A
Thread Standard
Metric
Tap Finish
Bright (Uncoated)
Thread Pitch
0.35 mm
Thread Limit
D3
Measurement System
Metric
Thread Direction
Right Hand
Tap Shank Standard
USCTI
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Primary Material Application
Non-Ferrous (Aluminum), Steel
Shank Type - Machining
Straight
Class of Fit
2B
Features
General Purpose
Spiral Direction
Right Hand

Description

Spiral Point Tap, Thread Size M1.6x0.35, Metric, Overall Length 41.27 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.94 mm, 75 Percent Thread Drill Size #55, Thread Limit D3, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.