Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M2-0.40, Bottoming, 2 Flutes

  • Mfr # C83091

  • Zoro # G910037124


product price: $31.39
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Bottoming
Number of Flutes
2
Standards
USCTI Table 302A
Overall Length
44.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83091
Zoro #
G910037124
UPC #
697334036654
Country of Origin
United States

Dimensions

Tap Thread Size
M2-0.40
Overall Length
44.45 mm
Drill Bit Size
2.00 mm
Shank Dia.
3.58 mm
Thread Size
M2-0.40
Thread Length
11.11 mm
Tap Length Standard
USCTI
75% Thread Drill Size
#52
Square Size
4.76 x 2.79 mm

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Standards
USCTI Table 302A
Thread Pitch
0.40 mm
Tap Material
High Speed Steel
Measurement System
Metric
Thread Direction
Right Hand
Thread Limit
D3
Thread Standard
Metric
Tap Finish
Bright (Uncoated)
Tap Shank Standard
USCTI
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
2B
Spiral Direction
Right Hand
Features
General Purpose
Primary Material Application ISO Code
N, P
Primary Material Application
Non-Ferrous (Aluminum), Steel

Description

Spiral Point Tap, Thread Size M2x0.4, Metric, Overall Length 44.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size #52, Thread Limit D3, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.