Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M2-0.40, Plug, 2 Flutes

  • Mfr # C83063

  • Zoro # G110037139


product price: $31.39
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Plug
Number of Flutes
2
Measurement System
Metric
Thread Length
11.11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83063
Zoro #
G110037139
UPC #
697334036333
Country of Origin
United States

Dimensions

Tap Thread Size
M2-0.40
Thread Length
11.11 mm
Shank Dia.
3.58 mm
Drill Bit Size
2.00 mm
Thread Size
M2-0.40
Overall Length
44.45 mm
Tap Length Standard
USCTI
75% Thread Drill Size
#52
Square Size
4.76 x 2.79 mm

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Measurement System
Metric
Tap Finish
TiN
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Class of Fit
6H
Thread Limit
D3
Tap Shank Standard
USCTI
Thread Pitch
0.40 mm
Standards
USCTI Table 302
Thread Standard
Metric
Primary Material Application
Cast Iron, Steel
Thread Direction
Right Hand
Tap Material
High Speed Steel
Features
General Purpose
Spiral Direction
Right Hand

Description

Spiral Point Tap, Thread Size M2x0.4, Metric, Overall Length 44.45 mm, High Speed Steel, TiN, Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size #52, Thread Limit D3, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.