Zoro Homepage

Spiral Point Tap, M2.2-0.45, Plug, Metric, 2 Flutes, Bright

  • Mfr # C57036

  • Zoro # G2539019


product price: $14.99
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57036
Zoro #
G2539019
UPC #
697334570363
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.2
Overall Length
44.45mm
Pitch Diameter Limit
D3
Thread Length
11.11mm
Tap Thread Size
M2.2-0.45
75% Thread Drill Size
1.75 mm
65% Thread Drill Size
1.80 mm
Drill Bit Size
1.75 mm
55% Thread Drill Size
#49
Shank Length
33.34 mm
Thread Size
M2.2x0.45
Square Size
2.79 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
Metric
List Number
1011
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1011
Thread Standard
Metric
Spiral Direction
Neutral
Primary Material Application
All Materials
Primary Material Application ISO Code
N, P
Thread Pitch
0.45 mm
Shank Type - Machining
Straight
Measurement System
Metric
Thread Limit
D3
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M2.2x0.45, Metric, Overall Length 44.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size 1.75 mm, Thread Limit D3, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.