Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M2.5-0.45, Bottoming, 2 Flutes

  • Mfr # C83092

  • Zoro # G210037084


product price: $19.69
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Bottoming
Number of Flutes
2
Thread Size
M2.5-0.45
Thread Pitch
0.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83092
Zoro #
G210037084
UPC #
697334036661
Country of Origin
United States

Dimensions

Tap Thread Size
M2.5-0.45
Thread Size
M2.5-0.45
Overall Length
46.04 mm
Drill Bit Size
2.50 mm
Thread Length
12.70 mm
Shank Dia.
3.58 mm
75% Thread Drill Size
#46
Tap Length Standard
USCTI
Square Size
4.76 x 2.79 mm

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Thread Pitch
0.45 mm
Measurement System
Metric
Tap Material
High Speed Steel
Thread Direction
Right Hand
Thread Standard
Metric
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
Thread Limit
D3
Shank Type - Machining
Straight
Features
General Purpose
Tap Shank Standard
USCTI
Spiral Direction
Right Hand
Extended Neck
Yes
Primary Material Application
Non-Ferrous (Aluminum), Steel
Class of Fit
2B
Primary Material Application ISO Code
N, P

Description

Spiral Point Tap, Thread Size M2.5x0.45, Metric, Overall Length 46.04 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.