Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M2.5-0.45, Plug, 2 Flutes

  • Mfr # C83064

  • Zoro # G510037111


product price: $22.49
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Plug
Number of Flutes
2
Thread Pitch
0.45 mm
Thread Standard
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83064
Zoro #
G510037111
UPC #
697334036340
Country of Origin
United States

Dimensions

Tap Thread Size
M2.5-0.45
Overall Length
44.45 mm
Drill Bit Size
2.20 mm
Thread Length
11.11 mm
Tap Length Standard
USCTI
Thread Size
M2.5-0.45
Shank Dia.
3.58 mm
Square Size
4.76 x 2.79 mm
75% Thread Drill Size
#46

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Thread Pitch
0.45 mm
Thread Standard
Metric
Primary Material Application
Cast Iron, Steel
Tap Material
High Speed Steel
Thread Direction
Right Hand
Primary Material Application ISO Code
K, P
Thread Limit
D3
Tap Finish
TiN
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Measurement System
Metric
Standards
USCTI Table 302
Class of Fit
6H
Features
General Purpose
Spiral Direction
Right Hand

Description

Spiral Point Tap, Thread Size M2.5x0.45, Metric, Overall Length 44.45 mm, High Speed Steel, TiN, Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.