Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M3-0.50, Bottoming, 2 Flutes

  • Mfr # C83093

  • Zoro # G610037103


product price: $15.79
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Number of Flutes
2
Thread Standard
Metric
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83093
Zoro #
G610037103
UPC #
697334036678
Country of Origin
United States

Dimensions

Tap Thread Size
M3-0.50
Thread Length
7.87 mm
Thread Size
M3-0.50
Shank Dia.
3.58 mm
Drill Bit Size
3.00 mm
Overall Length
49.28 mm
Square Size
4.76 x 2.79 mm
Tap Length Standard
USCTI
75% Thread Drill Size
#36

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Thread Standard
Metric
Measurement System
Metric
Standards
USCTI Table 302A
Tap Material
High Speed Steel
Thread Pitch
0.50 mm
Thread Direction
Right Hand
Thread Limit
D3
Tap Finish
Bright (Uncoated)
Class of Fit
2B
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Features
General Purpose
Spiral Direction
Right Hand
Extended Neck
Yes
Tap Shank Standard
USCTI
Primary Material Application
Non-Ferrous (Aluminum), Steel

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.87 mm, 75 Percent Thread Drill Size #36, Thread Limit D3, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.