Spiral Point Tap, M3.5-0.6, Plug, Metric Coarse, 3 Flutes, Hard Lube

  • Mfr # C96035

  • Zoro # G1593999


product price:  $30.99
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M3.5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C96035
Zoro #
G1593999
UPC #
697334920458
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Size
M3.5
Tap Dimension Type
Metric
Overall Length
56.00mm
Thread Length
19.99 mm
Tap Thread Size
M3.5-0.6
Pitch Diameter Limit
Not Rated
Size
M3.5
Thread Size
M3.5x0.6
55% Thread Drill Size
#31
75% Thread Drill Size
2.90 mm
Drill Bit Size
2.90 mm
Tap Length Standard
DIN
65% Thread Drill Size
3.00 mm
Shank Length
36.00 mm
Square Size
2.79 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
List Number
PER-960SP
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN/ANSI
Tap Thread Type
Metric Coarse
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Extended Neck
Yes
Secondary Material Application ISO Code
P
Tap Shank Standard
ANSI
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
6H
Secondary Material Application
Steel
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Pitch
0.60 mm
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, Cobalt, Hard Lube, Right Hand, Thread Length 19.99 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.