Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 3 Flutes, Steam Oxide

  • Mfr # C96136

  • Zoro # G1593621


product price: $22.99
/ea

Key Features

Shank Dia.
4.27mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96136
Zoro #
G1593621
UPC #
697334920977
Country of Origin
United States

Dimensions

Shank Dia.
4.27mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
63.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M4-0.7
Thread Length
46.04mm
Size
M4
Tap Length Standard
DIN
Thread Size
M4x0.7
Drill Bit Size
3.30 mm
75% Thread Drill Size
3.30 mm
55% Thread Drill Size
3.50 mm
Shank Length
42.00 mm
65% Thread Drill Size
3.40 mm
Square Size
3.33 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Steam Oxide
Standards
DIN/ANSI
List Number
PRO-961SP
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Measurement System
Metric
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Thread Standard
Metric Coarse
Thread Pitch
0.70 mm
Thread Limit
6H
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, N, P
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Cobalt, Black Oxide, Right Hand, Thread Length 21.01 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.