Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M5-0.80, Bottoming, 2 Flutes

  • Mfr # C83095

  • Zoro # G210037053


product price: $13.59
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Bottoming
Number of Flutes
2
Thread Size
M5-0.80
Thread Length
12.70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83095
Zoro #
G210037053
UPC #
697334036692
Country of Origin
United States

Dimensions

Tap Thread Size
M5-0.80
Thread Size
M5-0.80
Thread Length
12.70 mm
Shank Dia.
4.93 mm
Drill Bit Size
5.00 mm
Overall Length
60.45 mm
Tap Length Standard
USCTI
Square Size
6.35 x 3.86 mm
75% Thread Drill Size
#19

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Material
High Speed Steel
Thread Pitch
0.80 mm
Measurement System
Metric
Thread Standard
Metric
Thread Limit
D4
Tap Finish
Bright (Uncoated)
Class of Fit
2B
Primary Material Application
Non-Ferrous (Aluminum), Steel
Features
General Purpose
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Spiral Direction
Right Hand

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size #19, Thread Limit D4, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.