Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M5-0.80, Plug, 2 Flutes

  • Mfr # C83065

  • Zoro # G010037093


product price: $19.39
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Plug
Number of Flutes
2
Tap Finish
TiN
Overall Length
60.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83065
Zoro #
G010037093
UPC #
697334036357
Country of Origin
United States

Dimensions

Tap Thread Size
M5-0.80
Overall Length
60.45 mm
Drill Bit Size
5.00 mm
Thread Size
M5-0.80
Shank Dia.
4.93 mm
Tap Length Standard
USCTI
Thread Length
12.70 mm
75% Thread Drill Size
#19
Square Size
6.35 x 3.86 mm

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Tap Finish
TiN
Class of Fit
6H
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Shank Standard
USCTI
Thread Limit
D4
Primary Material Application
Cast Iron, Steel
Standards
USCTI Table 302
Shank Type - Machining
Straight
Thread Pitch
0.80 mm
Extended Neck
Yes
Measurement System
Metric
Thread Standard
Metric
Primary Material Application ISO Code
K, P
Features
General Purpose
Spiral Direction
Right Hand

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.45 mm, High Speed Steel, TiN, Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size #19, Thread Limit D4, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.