Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M6-1.00, Bottoming, 2 Flutes

  • Mfr # C83096

  • Zoro # G410037051


product price: $13.59
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Number of Flutes
2
Thread Length
16.00 mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83096
Zoro #
G410037051
UPC #
697334036708
Country of Origin
United States

Dimensions

Tap Thread Size
M6-1.00
Thread Length
16.00 mm
Shank Dia.
6.48 mm
Drill Bit Size
5.99 mm
Thread Size
M6-1.00
Overall Length
63.50 mm
Tap Length Standard
USCTI
75% Thread Drill Size
5.00 mm
Square Size
7.94 x 4.85 mm

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Measurement System
Metric
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Material
High Speed Steel
Thread Limit
D5
Thread Standard
Metric
Thread Pitch
1.00 mm
Tap Finish
Bright (Uncoated)
Features
General Purpose
Shank Type - Machining
Straight
Primary Material Application
Non-Ferrous (Aluminum), Steel
Class of Fit
2B
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Tap Shank Standard
USCTI

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.