Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M8-1.00, Bottoming, 2 Flutes

  • Mfr # C83097

  • Zoro # G510037128


product price: $13.19
/ea

Key Features

Tap Thread Size
M8-1.00
Tap Chamfer
Bottoming
Number of Flutes
2
Standards
USCTI Table 302A
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83097
Zoro #
G510037128
UPC #
697334036715
Country of Origin
United States

Dimensions

Tap Thread Size
M8-1.00
Shank Dia.
8.08 mm
Thread Length
17.53 mm
Drill Bit Size
8.00 mm
Thread Size
M8-1.00
Overall Length
69.09 mm
Square Size
9.52 x 6.05 mm
Tap Length Standard
USCTI
75% Thread Drill Size
J

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Standards
USCTI Table 302A
Measurement System
Metric
Thread Limit
D5
Thread Standard
Metric
Thread Pitch
1.00 mm
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Shank Standard
USCTI
Class of Fit
2B
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Features
General Purpose
Primary Material Application
Non-Ferrous (Aluminum), Steel
Shank Type - Machining
Straight

Description

Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size J, Thread Limit D5, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.