Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # C55303

  • Zoro # G2848102


product price: $13.55
/ea

Key Features

Shank Dia.
Shank Dia.: 0.168"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55303
Zoro #
G2848102
UPC #
697334553038
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Drill Bit Size
#29
55% Thread Drill Size
3.60 mm
Shank Length
1 9/32 in
75% Thread Drill Size
3.40 mm
Square Size
0.1310 in
Thread Size
#8-32
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
USCTI Table 302A
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
1011-TN
Secondary Material Application ISO Code
M, P
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Pipe
Threads per Inch
32
Extended Neck
Yes
Thread Standard
UNC
Class of Fit
2B
Thread Limit
H2
Secondary Material Application
Stainless Steel, Steel
Helix Angle
0 Degrees
List Number
1011-TN
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.