Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 2

  • Mfr # C57067

  • Zoro # G2539159


product price: $11.69
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57067
Zoro #
G2539159
UPC #
697334570677
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
50.80mm
Tap Thread Size
M3.5-0.6
Thread Length
17.46mm
Shank Length
33.34 mm
Square Size
2.79 mm
Thread Size
M3.5x0.6
65% Thread Drill Size
3.00 mm
75% Thread Drill Size
2.90 mm
55% Thread Drill Size
#31
Drill Bit Size
2.90 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
Metric
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Series
1011
Spiral Direction
Neutral
Primary Material Application
All Materials
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Thread Limit
D4
Shank Type - Machining
Straight
Measurement System
Metric
Thread Pitch
0.60 mm
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 50.8 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.65 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.