Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # C57085

  • Zoro # G2538827


product price: $10.29
/ea

Key Features

Shank Dia.
Shank Dia.: 0.168"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57085
Zoro #
G2538827
UPC #
697334570851
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-32
Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Shank Length
1 3/8 in
65% Thread Drill Size
3.50 mm
Drill Bit Size
#29
Square Size
0.1310 in
75% Thread Drill Size
3.40 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Measurement System
Pipe
Thread Standard
UNC
Threads per Inch
32
Shank Type - Machining
Straight
Primary Material Application
All Materials
Class of Fit
2B
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Series
1011
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.