Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 2

  • Mfr # C57092

  • Zoro # G2538842


product price: $12.79
/ea

Key Features

Shank Dia.
4.92mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C57092
Zoro #
G2538842
UPC #
697334570929
Country of Origin
United States

Dimensions

Shank Dia.
4.92mm
Tap Dimension Type
Metric
Tap Size
M4.5
Overall Length
60.33mm
Tap Thread Size
M4.5-0.75
Thread Length
22.33mm
Shank Length
38.10 mm
55% Thread Drill Size
5/32 in
Square Size
3.86 mm
Drill Bit Size
3.70 mm
65% Thread Drill Size
#24
Thread Size
M4.5x0.75
75% Thread Drill Size
#25
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
Bright
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Thread Limit
D4
Thread Pitch
0.75 mm
Spiral Direction
Neutral
Series
1011
Shank Type - Machining
Straight
Thread Standard
Metric
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
N, P
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011

Description

Spiral Point Tap, Thread Size M4.5x0.75, Metric, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size #25, Thread Limit D4, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.