Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # C57606

  • Zoro # G2539691


product price: $8.59
/ea

Key Features

Shank Dia.
Shank Dia.: 0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57606
Zoro #
G2539691
UPC #
697334576068
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Tap Thread Size
#5-40
Thread Length
5/8"
75% Thread Drill Size
#39
55% Thread Drill Size
#36
Square Size
0.1100 in
Drill Bit Size
#38
Shank Length
1 5/16 in
65% Thread Drill Size
#37
Thread Size
#5-40
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, P
Primary Material Application
All Materials
Spiral Direction
Neutral
Measurement System
Pipe
Extended Neck
Yes
Thread Limit
H2
Series
1011-SO
Secondary Material Application ISO Code
M, P
Threads per Inch
40
Shank Type - Machining
Straight
Class of Fit
2B
Secondary Material Application
Stainless Steel, Steel
Thread Standard
UNC
Helix Angle
0 Degrees
List Number
1011-SO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.