Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 2

  • Mfr # C59106

  • Zoro # G2540148


product price: $43.39
/ea

Key Features

Shank Dia.
Shank Dia.: 0.168"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C59106
Zoro #
G2540148
UPC #
697334591061
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
6"
Thread Length
3/8"
Tap Thread Size
#8-32
Drill Bit Size
#29
75% Thread Drill Size
3.40 mm
Shank Length
5 1/4 in
65% Thread Drill Size
3.50 mm
Thread Size
#8-32
Square Size
0.1310 in
55% Thread Drill Size
3.60 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Bright
Standards
USCTI TABLE 303A
Cutting Direction - Machining
Right Hand
Threads per Inch
32
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Thread Limit
H3
Series
1011E
Primary Material Application
Cast Iron, Steel
Extended Neck
Yes
Secondary Material Application ISO Code
N
Thread Standard
UNC
Measurement System
Pipe
Class of Fit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011E

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.