Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # C55417

  • Zoro # G2538720


product price: $16.29
/ea

Key Features

Shank Dia.
4.92mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C55417
Zoro #
G2538720
UPC #
697334554172
Country of Origin
United States

Dimensions

Shank Dia.
4.92mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
60.33mm
Thread Length
22.33mm
Tap Thread Size
M5-0.8
Drill Bit Size
4.20 mm
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Shank Length
38.22 mm
Square Size
3.86 mm
55% Thread Drill Size
4.40 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Tap Finish
TiCN
Tap Thread Type
Metric
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Series
1011-TC
Secondary Material Application ISO Code
K
Extended Neck
Yes
Thread Standard
Metric
Spiral Direction
Neutral
Measurement System
Metric
Thread Pitch
0.80 mm
Thread Limit
D4
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011-TC

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.45 mm, High Speed Steel, TiCN, Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.