Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # C57001

  • Zoro # G2538282


product price: $8.49
/ea

Key Features

Shank Dia.
Shank Dia.: 0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57001
Zoro #
G2538282
UPC #
00697334013143
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Tap Thread Size
#10-24
Thread Length
7/8"
Thread Size
#10-24
55% Thread Drill Size
#21
75% Thread Drill Size
#25
Shank Length
1 1/2 in
65% Thread Drill Size
#23
Square Size
0.1520 in
Drill Bit Size
#26
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Threads per Inch
24
Extended Neck
Yes
Primary Material Application
All Materials
Spiral Direction
Neutral
Secondary Material Application ISO Code
M, P
Class of Fit
2B
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
K, P
Thread Limit
H3
Series
1011-SO
Measurement System
Pipe
Thread Standard
UNC
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011-SO

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.