Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # C57118

  • Zoro # G2539028


product price: $12.99
/ea

Key Features

Shank Dia.
6.47mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C57118
Zoro #
G2539028
UPC #
697334571186
Country of Origin
United States

Dimensions

Shank Dia.
6.47mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
63.50mm
Thread Length
25.40mm
Tap Thread Size
M6-1
Shank Length
38.10 mm
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Drill Bit Size
5.00 mm
Thread Size
M6x1
Square Size
4.85 mm
65% Thread Drill Size
13/64 in
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Metric
Series
1011
Thread Standard
Metric
Primary Material Application ISO Code
N, P
Thread Pitch
1.00 mm
Primary Material Application
All Materials
Thread Limit
D5
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.