Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # C57146

  • Zoro # G2539299


product price: $13.79
/ea

Key Features

Shank Dia.
8.07mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57146
Zoro #
G2539299
UPC #
697334571469
Country of Origin
United States

Dimensions

Shank Dia.
8.07mm
Tap Dimension Type
Metric
Tap Size
M7
Overall Length
69.06mm
Tap Thread Size
M7-1
Thread Length
28.58mm
Shank Length
40.48 mm
Square Size
6.05 mm
55% Thread Drill Size
D
75% Thread Drill Size
6.00 mm
65% Thread Drill Size
C
Thread Size
M7x1
Drill Bit Size
6.00 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric
Standards
USCTI Table 302A
Tap Finish
Bright
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Spiral Direction
Neutral
Thread Pitch
1.00 mm
Shank Type - Machining
Straight
Thread Limit
D5
Primary Material Application
All Materials
Extended Neck
Yes
Series
1011
Primary Material Application ISO Code
N, P
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011

Description

Spiral Point Tap, Thread Size M7x1, Metric, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.