Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # C57388

  • Zoro # G2539579


product price: $9.49
/ea

Key Features

Shank Dia.
Shank Dia.: 0.220"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57388
Zoro #
G2539579
UPC #
697334573883
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.220"
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
2-3/8"
Tap Thread Size
#12-24
Thread Length
15/16"
75% Thread Drill Size
4.45 mm
55% Thread Drill Size
#13
Drill Bit Size
#16
Shank Length
1 7/16 in
Square Size
0.1650 in
65% Thread Drill Size
4.60 mm
Thread Size
#12-24
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron
Class of Fit
2B
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
K
Extended Neck
Yes
Series
1053
Thread Standard
UNC
Measurement System
Pipe
Primary Material Application ISO Code
K, P
Threads per Inch
24
Spiral Direction
Neutral
Thread Limit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1053

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.