Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # C57403

  • Zoro # G2754987


product price: $10.29
/ea

Key Features

Shank Dia.
Shank Dia.: 0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C57403
Zoro #
G2754987
UPC #
697334574033
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Thread Length
1"
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Square Size
0.1910 in
65% Thread Drill Size
#5
Drill Bit Size
#7
Shank Length
1 1/2 in
Thread Size
1/4"-20
Pitch Diameter Limit
H1

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
UNC
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Thread Limit
H1
Primary Material Application ISO Code
K, P
Class of Fit
2B
Threads per Inch
20
Secondary Material Application ISO Code
K
Primary Material Application
Cast Iron, Steel
Series
1053
Thread Standard
UNC
Extended Neck
Yes
Secondary Material Application
Cast Iron
Spiral Direction
Neutral
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1053

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H1, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.