Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # C57616

  • Zoro # G2754993


product price: $8.49
/ea

Key Features

Shank Dia.
Shank Dia.: 0.220"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C57616
Zoro #
G2754993
UPC #
697334576167
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.220"
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
2-3/8"
Thread Length
15/16"
Tap Thread Size
#12-24
75% Thread Drill Size
4.45 mm
55% Thread Drill Size
#13
Thread Size
#12-24
Shank Length
1 13/32 in
Drill Bit Size
#16
65% Thread Drill Size
4.60 mm
Square Size
0.1650 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Threads per Inch
24
Series
1011-SO
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M, P
Thread Limit
H3
Extended Neck
Yes
Secondary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
K, P
Class of Fit
2B
Thread Standard
UNC
Primary Material Application
All Materials
Helix Angle
0 Degrees
List Number
1011-SO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.