Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # C57622

  • Zoro # G2755057


product price: $7.25
/ea

Key Features

Shank Dia.
Shank Dia.: 0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57622
Zoro #
G2755057
UPC #
697334576228
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Tap Thread Size
1/4"-28
Thread Length
1"
Square Size
0.1910 in
Drill Bit Size
#3
65% Thread Drill Size
7/32 in
Shank Length
1 1/2 in
75% Thread Drill Size
5.45 mm
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
1011-SO
Secondary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application
All Materials
Secondary Material Application ISO Code
M, P
Extended Neck
Yes
Measurement System
Fractional Inch
Threads per Inch
28
Primary Material Application ISO Code
K, P
Thread Limit
H3
Shank Type - Machining
Straight
Class of Fit
2B
Thread Standard
UNF
Helix Angle
0 Degrees
List Number
1011-SO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.