Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # C59110

  • Zoro # G2540163


product price: $56.65
/ea

Key Features

Shank Dia.
Shank Dia.: 0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C59110
Zoro #
G2540163
UPC #
697334591108
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
6"
Tap Thread Size
#10-32
Thread Length
7/8"
Square Size
0.1520 in
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
Drill Bit Size
#21
75% Thread Drill Size
#21
Shank Length
5 1/8 in
55% Thread Drill Size
4.25 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
USCTI TABLE 303A
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Thread Standard
UNF
Primary Material Application ISO Code
K, P
Series
1011E
Spiral Direction
Neutral
Class of Fit
2B
Measurement System
Pipe
Thread Limit
H3
Threads per Inch
32
Secondary Material Application ISO Code
N
Extended Neck
Yes
Helix Angle
0 Degrees
List Number
1011E
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.