Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # C59118

  • Zoro # G2540087


product price: $47.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59118
Zoro #
G2540087
UPC #
697334591184
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
6"
Tap Thread Size
1/4"-28
Thread Length
1"
55% Thread Drill Size
5.70 mm
65% Thread Drill Size
7/32 in
Thread Size
1/4"-28
Shank Length
5 in
Square Size
0.1910 in
75% Thread Drill Size
5.45 mm
Drill Bit Size
#3
Pitch Diameter Limit
H3

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.