Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # C59121

  • Zoro # G2540139


product price: $57.55
/ea

Key Features

Shank Dia.
Shank Dia.: 0.318"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59121
Zoro #
G2540139
UPC #
697334591214
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
6"
Tap Thread Size
5/16"-18
Thread Length
1-1/8"
Drill Bit Size
F
55% Thread Drill Size
I
Thread Size
5/16"-18
Shank Length
4 7/8 in
75% Thread Drill Size
F
65% Thread Drill Size
17/64 in
Square Size
0.2380 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Standards
USCTI TABLE 303A
Tap Finish
Bright
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Steel
Class of Fit
2B
Primary Material Application ISO Code
K, P
Spiral Direction
Neutral
Thread Standard
UNC
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Series
1011E
Thread Limit
H3
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Fractional Inch
Threads per Inch
18
Helix Angle
0 Degrees
List Number
1011E
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.