Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # C59122

  • Zoro # G2540093


product price: $57.55
/ea

Key Features

Shank Dia.
Shank Dia.: 0.318"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59122
Zoro #
G2540093
UPC #
697334591221
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
6"
Tap Thread Size
5/16"-24
Thread Length
1-1/8"
55% Thread Drill Size
9/32 in
Drill Bit Size
I
Thread Size
5/16"-24
Square Size
0.2380 in
65% Thread Drill Size
J
Shank Length
4 7/8 in
75% Thread Drill Size
I
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Bright
Standards
USCTI TABLE 303A
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Threads per Inch
24
Primary Material Application ISO Code
K, P
Class of Fit
2B
Measurement System
Fractional Inch
Extended Neck
Yes
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
N
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Series
1011E
Thread Limit
H3
Thread Standard
UNF
Helix Angle
0 Degrees
List Number
1011E
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.