Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # C55321

  • Zoro # G2848218


product price: $22.69
/ea

Key Features

Shank Dia.
Shank Dia.: 0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55321
Zoro #
G2848218
UPC #
697334553212
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Thread Length
1-1/8"
55% Thread Drill Size
I
Square Size
0.2380 in
Drill Bit Size
F
75% Thread Drill Size
F
Thread Size
5/16"-18
Shank Length
1 19/32 in
65% Thread Drill Size
17/64 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
USCTI Table 302A
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Thread Limit
H3
Threads per Inch
18
Spiral Direction
Neutral
Secondary Material Application ISO Code
M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel, Steel
Class of Fit
2B
Series
1011-TN
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011-TN

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.