Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # C55365

  • Zoro # G2848461


product price: $38.79
/ea

Key Features

Shank Dia.
9.32mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55365
Zoro #
G2848461
UPC #
697334553656
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
85.73mm
Thread Length
42.07mm
Tap Thread Size
M12-1.75
Square Size
6.99 mm
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
Drill Bit Size
10.20 mm
75% Thread Drill Size
10.30 mm
Shank Length
43.65 mm
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
M, P
Thread Standard
Metric
Primary Material Application ISO Code
N
Measurement System
Metric
Secondary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Series
1011-TN
Thread Limit
D6
Thread Pitch
1.75 mm
Class of Fit
6H
Helix Angle
0 Degrees
List Number
1011-TN
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 85.72 mm, High Speed Steel, TiN, Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.