Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # C55388

  • Zoro # G2538188


product price: $19.75
/ea

Key Features

Shank Dia.
Shank Dia.: 0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55388
Zoro #
G2538188
UPC #
697334553885
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Thread Length
1-1/8"
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
Square Size
0.2380 in
Drill Bit Size
F
Shank Length
1 19/32 in
75% Thread Drill Size
F
55% Thread Drill Size
I
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Series
1011-TC
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Class of Fit
2B
Thread Limit
H3
Extended Neck
Yes
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Thread Standard
UNC
Threads per Inch
18
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Helix Angle
0 Degrees
List Number
1011-TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.