Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # C55389

  • Zoro # G2538230


product price: $33.59
/ea

Key Features

Shank Dia.
Shank Dia.: 0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C55389
Zoro #
G2538230
UPC #
697334553892
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Shank Length
1 19/32 in
75% Thread Drill Size
I
Drill Bit Size
I
55% Thread Drill Size
9/32 in
Thread Size
5/16"-24
65% Thread Drill Size
J
Square Size
0.2380 in
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Standards
USCTI Table 302A
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Secondary Material Application
Cast Iron
Series
1011-TC
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K
Class of Fit
2B
Thread Standard
UNF
Primary Material Application ISO Code
M, P
Thread Limit
H4
Threads per Inch
24
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011-TC

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H4, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.